U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U7P2D
Zoro # G4585201
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$893.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia 1874
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T D15P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM HR09
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U5P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U2P2DC
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp 8100
- U.S. MOTORS 3-Phase Vector Motor, 1 HP, 143 Frame, 230/460V AC Voltage, 1,755 Nameplate RPM UN1T2BC
- U.S. MOTORS 3-Phase Hazardous Location Motor, 25 HP, 324 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM X25P3B
- U.S. MOTORS Motor, 3PH, 1.5HP, 1800,200V, CI H32P2H
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00218ET3E145T-W22
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM 00336ET3E182TC-W22
- U.S. Motors 3-Phase AC Motors