Air Handler
Range Hood Filter, 8-3/4x10-1/2x3/8"
Mfr # 6JKC3
Zoro # G4586766
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 9x11x1
- Actual Filter Size 8-3/4 in x 10-1/2 in x 3/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Max. Velocity 500 fpm
Explore More Products
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" 6JKA5
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" 6JKA7
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" 2GFT8
- AIR HANDLER Range Hood Filter, 11-13/16x11-7/16x3/8" 6JKC5
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" 6JKC4
- AIR HANDLER Range Hood Filter, 8-1/4x11-1/4x3/8" 6JKA6
- AIR HANDLER Mesh Air Filter, 20x20x1" 2GFR6
- AIR HANDLER Mesh Air Filter, 20x25x1" 2GFR9
- AIR HANDLER Grease Filter, 16x25x2" 5C108
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter HKG202025
- AIR HANDLER Mesh Air Filter, 24x24x2" 2TJ11
- Air Handler Steel Filters