Traceable
Thermocouple Thermometer, 1 Input, Type K
Mfr # 4015
Zoro # G4586915
$190.99
11% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) -328 Degrees to 2498 Degrees
- Temp. Range (C) -200 Degrees to 1370 Degrees
Explore More Products
- TRACEABLE Thermocouple Thermometer, 2 Input, Type K 4137
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs DT4947SD
- OMEGA 42In 1/4In Thermocouple NB1-CAXL-14G-42
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs 343C2
- FLUKE Thermocouple Thermometer, 2 Input 1524-156
- REED INSTRUMENTS Thermometer, Type K Thermo, Nist Cert R2400-NIST
- REED INSTRUMENTS Thermocouple Thermometer Kit R2400-KIT
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L 35100-K
- COOPER-ATKINS Thermocouple Thermometer, Type K 94003-K
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K TMD-10
- EZ-FLO EASTMAN THERMOCOUPLE 24"" 60036
- Traceable Thermocouple Thermometers