Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Flat, 10-24x5/16, PK50 (Discontinued)
Mfr # JSA03010GR
Zoro # G4587021
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10-24
- Overall Length 5/16 in
- Drive Type Hex Socket
- Drive Size 3/32 in