Zoro Select
Arch Barrel, 5/8"-11, 2 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1832
Zoro # G4587983
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain Z5105
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MA90
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain Z5326
- ZORO SELECT Arch Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1676
- ZORO SELECT Barrel Bolt, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGN5
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY86
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1678
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK Z4730
- ZORO SELECT Binding Barrel/Screw, 5/8"-11, 1 1/2 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z4915T6S
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated Z4150
- AMPG Barrel Nut, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished Z4645
- Zoro Select Binding Barrels & Screws