Klein Tools
6 1/8 in Wire Stripper 0.15 to 4.0 sq mm
Mfr # 1011M
Zoro # G4588866
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.15 to 4.0 sq mm
- Overall Length 6 1/8 in
- Features Shear Type Cutting Blades for Clean Cuts, Spring Loaded Action for Self Opening
- Application Wire Stripping and Cutting
- Number of Pieces 1
Explore More Products
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A VDV226-011-SEN
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded 1003
- KLEIN TOOLS 5 1/4 in Ratchet Crimper CAT3, CAT5e, CAT6 VDV226-107
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG T1710
- KLEIN TOOLS 7 1/8 in Wire Stripper 11053
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel 11045
- KLEIN TOOLS Ratchet Cable Cutter KL390142
- KLEIN TOOLS Data Cable Crimping Tool for Pass-Thru™, Compact VDV226-005
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 4 Ah BAT207T134H
- C.K TOOLS C. K Tools 395041 Spare Blades For 430004 Kabifix Stripper/Cutter 395041
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 13H875
- Klein Tools Crimping Tools