Mag-Mate
Magnetic Pickup, Bendable, 18 In, 1/2 lb
Mfr # 900WFT
Zoro # G4588875
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bendable
- Length (In.) 18 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 1/2 lb
- Handle Material Aluminum
Explore More Products
- MAG-MATE Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb MM3600EZ
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap AC2201WLH
- MAG-MATE Magnetic Pickup, Retractable, 24 In, 2 lb 922RM
- MAG-MATE Magnetic Retriever, 5 lb. Pull 906
- MAG-MATE Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb MM1500EZ
- MAG-MATE Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap 990FLXCLP
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 15lb RFR7-15
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb 900WF
- MAG-MATE Power Grip Magnet, 5" H, 6" L PG3060N
- MAG-MATE Magnetic Pickup, Telescop, 23.5-50 In, 14lb 926
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb 915RM
- Mag-Mate Inspection and Retrieving Tools