Wiha
Precision Slotted Screwdriver 3/32 in Round
Mfr # 26028
Zoro # G4589155
$5.79
12% off
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Explore More Products
- WIHA Precision Hex Screwdriver 2.5 mm Round 26325
- WIHA Precision Torx Screwdriver T2 Round 26733
- WIHA Precision Slotted Screwdriver 1.5 mm Round 26053
- WIHA Precision Hex Screwdriver 1.5 mm Round 26315
- WIHA Insulated Pozidriv Screwdriver #3 Round 32403
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum 71802
- WIHA Slotted 0.187" Round 30211
- WIHA #2 5.9" Round 35802
- WIHA Hex 9/64" 3.9" 36728
- URREA Cushion Grip Screwdriver 3/8X12 Slotted 9424
- GREENLEE Screwdriver #1 Round 0153-31C
- Wiha Screwdrivers and Nutdrivers