Parker
3/4" FNPT 316 SS 90 Degree Elbow
Mfr # 12-12 FE-SS
Zoro # G4590083
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow 8-8 FE-SS
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow 6-6 FE-SS
- PARKER 3/8" MNPT 316 SS Tee 6-6-6 MT-SS
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing 6-2 RB-SS
- PARKER Reducing Adapter, 316 SS, 1/8 x 1/4 in RI1/8EDX1/471
- PARKER 3/8" MNPT 316 SS Hex Nipple 6-6 MHN-SS
- PARKER Hex Head Plug, 316 SS, 2 in, Male SAE 32 P5ON-SS
- PARKER Adapter, 316 SS, 5/8 x 3/8 in, SAE x NPTF 10-3/8 F5OG-SS
- PARKER 1-5/8-12 x 1-1/4" SAE-ORB x FNPT 316 SS Pipe Adapter 24-1 F5OG-SS
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing 400B113N114012
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/4" NPT Female ZUSA-PF-117
- Parker Stainless Steel Pipe Fittings