Gems Sensors
3/4" FNPT NO Flow Switch 24VAC/DC
Mfr # 230500-2-5
Zoro # G4590871
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 FNPT
- Switch Type SPST
- Voltage 24V AC/DC
- Max. Pressure 363 psi
- For Use With Liquids or Gases
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm FS-927, 70822
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1.5 gpm FS-380, 168435
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm FS-150, NO, 0.5GPM
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm FS-150, NO, 2.0GPM
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm FS-927, 70821
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm FS-380, 181130
- GEMS SENSORS 3/4" FNPT NO Flow Switch 24VAC/DC 230500-2-60
- GEMS SENSORS 1-1/2" FNPT NO Flow Switch 24VAC/DC 230500-4-40
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 7 to 14 gpm FS-400, 26602
- SJE-RHOMBUS SPDT SignalMaster Float Switch 30SGMSPDTPC
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI M8700
- Gems Sensors Level Switches