Hubbell
Illuminated Wall Switch, 1-Pole, 20A, Blk
Mfr # SNAP1221ILBKNA
Zoro # G4592323
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Black
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl HBL1201R
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl SNAP1221BKNA
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A SNAP1201PLWNA
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr DS320W
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl HBL3032
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl SNAP1201WNA
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Toggl SNAP1203WNA
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl HBL1224
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk SNAP2121BKNA
- JANDORF Slide Switch Dpdt 6 Tab 61020
- INTERMATIC Button Style Control Gry EK4036SD89
- Hubbell Wall Switches