Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl
Mfr # SNAP1221BRNA
Zoro # G4594317
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch CSB115W
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A SNAP1201PLINA
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr DS120GY
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position HBL1557
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press HBL1283I
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr DS315
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Red SNAP2123ILRNA
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch DS420GY
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl HBL1224
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position HBL1557GY
- LEVITON Comm 1P Switch 15A Gray 065-CS115-2GY
- Hubbell Lighting Controls