Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Tool Lanyard, 34 to 50 In. L, Gray, Nylon (Discontinued)
Mfr # 1150914
Zoro # G4595674
This Product is Discontinued
Key Features
- Length 34 to 50"
- For Use With Accessory for a Full-Body Harness
- Max. Working Load 15 lb.
- Color Gray
- Line Material Nylon