Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size
Mfr # VS2202P-12-12
Zoro # G4595787
$26.75
27% off
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size 2200P-4-4
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT 215PNL-4-30
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size 4-2 RB-B
- PARKER Brass Hex Head Plug, MNPT, 3/4" Pipe Size VS218P-12
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in 2214P-6-6
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size 4-2 SE-B
- PARKER Pipe Nipple, Brass, 1/4 x 1/8 in, MNPTF 1/4 X 1/8 FF-B
- PARKER 45 Street Elbow, Brass, 1/2 in, NPTF 1/2 CD45-B
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT 2-2 MHN-B
- ZORO SELECT Low Lead Brass Square Head Plug, 1/4" Pipe Size 706114-04
- INTERSTATE PNEUMATICS Brass Street Pipe Tee Fitting 1/4 Inch Female NPT x 1/4 Inch Male NPT x 1/4 Inch Female NPT, PK 6 FST44RT-D6
- Parker Brass Pipe Fittings