- Home
- /
- Tools & Machining
- /
- Measuring & Marking Tools
- /
- Measuring and Layout Tools
- /
- Tape Measures
- /
- 16 ft Tape Measure, 1 in Blade
Shop Alternate Products
This Product is Discontinued
Stanley
16 ft Tape Measure, 1 in Blade (Discontinued)
Mfr # 33-516
Zoro # G4596672
This Product is Discontinued
Key Features
- Blade Length 16 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Measurement Type SAE
- Graduations 1/16 in
Customers Also Purchased
- Brand Stanley
-
MFR #
33-516
-
Zoro #
G4596672
- UPC # 076174335163
- Country of Origin France
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1 in |
Blade Length - Metric | Not Applicable |
Standout Length | 8 ft |
Case Length | 11 7/8 in |
Case Depth | 6 1/2 in |
Case Height | 9 in |
Blade Length - SAE | 16 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Measurement Type | SAE |
Graduations | 1/16 in |
Case Type | Closed |
Graduation Type | in/ft |
Lock Type | Slide |
Tip Style | Nonmagnetic Single Hook |
Case Material | Chromed ABS Plastic |
Blade Coating | Mylar Polyester |
Standout | 11 ft |
Belt Clip | Belt Clip Included |
Features | Corrosion-Resistant |
Item | Tape Measure |
Case Color | Silver |
Blade Material | Steel |
Rewind Type | Automatic |
Blade Color | Yellow |
Stud Markings | Yes |
Series | PowerLock® |
Numeric Format | Fractional |
System of Measurement | SAE |
Blade Return Type | Automatic |
Graduation Units | Feet, Inches |
Hook Construction | 3-Rivet |
Zero Point Location | Hook End |
Specialized Scales | Stud Markings |
Graduation Marks | 1/16 in |
Description
Tape Measure, Features Corrosion-Resistant, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Silver, Case Length 11 7/8 in, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 8 ft, Case Type Closed, Belt Clip Belt Clip Included