Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Flap Disc, 7 In x 36 Grit, 7/8 (Discontinued)
Mfr # 66623399070
Zoro # G4596776
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36