Olfa
Industrial, Kevlar(R) Shears, Straight
Mfr # SCS-4
Zoro # G4597162
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Stainless Steel
- Handle Style Symmetrical
- Handle Material ABS High-Impact Plastic
- Tip Shape Pointed
Explore More Products
- OLFA Industrial, Industrial Shears, 7 In. L SCS-2
- OLFA Industrial, Industrial Shears, 5 In. L SCS-1
- A E S INDUSTRIES SCISSOR CLAMP 10 1/2" SELF-ADJUSTING ADT-402
- FISKARS Scissors, 8 In L, Orange/Gray, Ambidextrous 142440-1002
- RITEKNIFE Safety Scissors, SO300 SO300
- ACME UNITED Scissors, Titanium, Strght, 8" 16447
- BETA Double-acting electricians' scissors, with milling profile in DLC-coated stainless steel 011280088
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack W000400
- ACME UNITED Scissors, Nonstick, Strght, 8" 14849
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Black Fluoride Coated A2Z-ZR869
- 3M COMMERCIAL Scissors, Scotch, Multiprp 1427
- Olfa Scissors