Siemens
Circuit Breaker, 125, 120/240VAC, 2 Pole
Mfr # ITEQ2125
Zoro # G4598828
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- AC Voltage Rating 120/240VAC
- Circuit Breaker Type QP/MP
- Terminal Connection Plug-In
- Width 2 in
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B020
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B020
- SIEMENS Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B130H
- SIEMENS Miniature Circuit Breaker, 50 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B150
- SIEMENS Miniature Circuit Breaker, 100 A, 240V AC, 3 Pole, Plug In Mounting Style, QP Series Q3100
- SIEMENS Circuit Breaker, 50, 120/240VAC, 2 Pole ITEQ250
- SIEMENS Miniature Circuit Breaker, 70 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B170H
- SIEMENS IEC Supplementary Protector, 50 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46506
- SIEMENS IEC Miniature Circuit Breaker, 6 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41067HG42
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3501021
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 10 A, 240/415/440V AC, 2 Pole, DIN Rail Mounting Style, C60SP Series M9F22210
- Siemens Circuit Breakers