Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Zipper Polyester Suit Bag Navy (Discontinued)
Mfr # SFT-01279
Zoro # G4598991
This Product is Discontinued
Key Features
- Laundry Bag Material Plastic
- Overall Length 42"
- Overall Width 24"
- Color Navy
- Laundry Bag Closure Zipper