Shop Alternate Products
This Product is Discontinued
Merit
Flap Disc, 4 In x 60 Grit, 5/8 (Discontinued)
Mfr # 08834193429
Zoro # G4600102
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Medium
- Grit 60