Shop Alternate Products
This Product is Discontinued
Norton Abrasives
CutOff Wheel, Blue Fire, 5"x.040"x7/8" (Discontinued)
Mfr # 66252843226
Zoro # G4606192
This Product is Discontinued
Key Features
- Abrasive Grit 24
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in