- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Plate Caster, TPR, 5 in., 325 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Plate Caster, TPR, 5 in., 325 lb. (Discontinued)
Mfr # P12RX-RCP050B-12-TG
Zoro # G4606716
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
P12RX-RCP050B-12-TG
-
Zoro #
G4606716
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6 3/16 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Donut Tread |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 325 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel Bearing Type | Precision Ball |
Mounting Plate Bolt Hole Pattern | C |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Polypropylene |
Thread Guards | Yes |
Plate Caster Bolt Hole Pattern | C |
Non-Marking | Yes |
Caster Product Group | Rigid Caster |
Inside Bolt Hole Spacing | 1-3/4 in x 2-13/16 in |
Replacement Wheel | Mfr. No. P-RCP-050x013/038K |
Standards | RoHS, ICWM, NSF |
Caster Core Material | Polyolefin |
Core Color | Gray |
Frame Finish | Stainless Steel |
Item | Rigid Plate Caster |
Caster Temp. Range Available | Yes |
Outside Bolt Hole Spacing | 1-3/4 in x 3-1/16 in |
Caster Min. Temp. | -45 Degrees F |
Caster Frame Material | Stainless Steel |
Durometer | 70 Shore A |
Frame Material | Stainless Steel |
Plate Thickness | 138/1000" |
Wheel Color | Gray |
Application | Retail, Industrial, Commercial |
Caster Swivel Lock Type | No Lock Included |
Caster Wheel Bearings | Annular Ball |
Caster Temp. Range | -4 Degrees To 140 Degrees F |
Caster Max. Temp. | 180 Degrees F |
Caster Plate Thickness | 0.138 in |
Includes | Complete Caster |
Extended Lead | No |
Caster Plate Hole Pattern | C |
Wheel/Tread Hardness Rating | Firm |
Includes Thread Guards | Yes |
Wheel/Tread Hardness | 85-95 Shore A |
Caster Brake Type | No Brake Included |
Number of Mounting Holes | 4 |
Tread Shape | Crowned |
Wheel/Tread Color | Gray |
Tread | Crowned |
Caster Mounting Type | Plate |
Load Capacity | 325 lb |
Tread Color | Gray |
System of Measurement | Inch |
Series | P12X Series |
Caster Break Type | No Brake Included |
ESD Conductive | No |
Resistant To | High Chemical Resistance To Many Aggressive Substances |
Description
Rigid, Corrosion- & Debris-Resistant Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut