Shop Alternate Products
This Product is Discontinued
3M
Hooded Disposable Coveralls, L, 25 , White, Microporous Laminate, 2-Way Zipper/Storm Flap (Discontinued)
Mfr # 4510-BLK-L
Zoro # G4607005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Material Microporous Laminate
- Fits Chest Size 39 in to 43 in
- Closure Type 2-Way Zipper/Storm Flap
- Color White