Reiku
Lock Nut, 1-1/2", Nylon, 10 PK
Mfr # PAGMB-N08
Zoro # G4607574
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 2.36 in
- Standards CSA Certified; UL Listed
- System of Measurement Inch
- Corrugated Tubing Fitting Color Black
Explore More Products
- REIKU Lock Nut, 3/4", Nylon, 10 PK PAGMB-N04
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK PAGMB-N07
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK PAGMB-N00
- REIKU Lock Nut, 1/2", Nylon, 10 PK PAGMB-N02
- REIKU Lock Nut, 1", Nylon, 10 PK PAGMB-N06
- REIKU Lock Nut, 2", Nylon, 10 PK PAGMB-N09
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK 08NS
- ZORO SELECT Lock Nut, 1-1/2"-12, Steel, Grade C, Wax, 0.843 in Ht, 10 PK 151NO
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK 50FC-428
- MIDWEST FASTENER Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK 60697
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK M51730.030.0001
- Reiku Lock Nuts