Leeson
DC Permanent Magnet Motor, 3.8A, 3/4 HP
Mfr # 098069.00
Zoro # G4608689
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Explore More Products
- LEESON Washdown Motor, 3/4 HP, 90VDC 108228.00
- LEESON DC Permanent Magnet Motor, 90V DC, Round M1120013.00
- LEESON DC Permanent Magnet Motor, 21.0A, 12VDC 108045.00
- LEESON DC Permanent Magnet Motor, 90V DC, Round M1110003.00
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC 098009.00
- LEESON Washdown Motor, 1/3 HP, 90VDC 108424.00
- LEESON Washdown Motor, 1 HP, 90VDC 108230.00
- LEESON Low Voltage Motor, 1,800 RPM, 60.0 A 109103.00
- LEESON Washdown Motor, 3/4 HP, 180VDC 108229.00
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC 4Z143
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC 108266.00
- Leeson DC Permanent Magnet Motors