Leeson
Washdown Motor, 5HP, Rigid Base, 184T Frame
Mfr # 132202.00
Zoro # G4609215
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Explore More Products
- LEESON Washdown Motor, 1/2 HP, 1725 rpm, 115/230V 112431.00
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc 116642.00
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE 112428.00
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame 119480.00
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L 114311.00
- LEESON Washdown Motor, 1 HP, 1750 RPM 191487.00
- LEESON Washdown Motor, 10 HP, 1765 RPM 140828.00
- LEESON Washdown Motor, 7-1/2 HP, Face, 213TC Frame 141267.00
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L 114637.00
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame 121866.00
- LEESON General Purpose Motors, 3 HP, 60 Hz 132447.00
- Leeson DC Washdown Motors