Dayton
General Purpose Transformer, 480VAC, 3kVA
Mfr # 44YV25
Zoro # G4609967
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$788.99
Key Features
- Phase - Electrical Three
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 120V AC, 208V AC Wye
- VA Rating - Transformer 3 kVA
- Mounting - Transformer Wall
Explore More Products
- DAYTON Control Transformer, 500VA, 4.63 In. H 31EG90
- DAYTON Transformer, In 240/480V, Out 24V, 350VA 4MTT5
- DAYTON Control Transformer, 100VA, 277VAC 31EH68
- DAYTON Transformer, In 277V, Out 24V, 350VA 4MTT7
- DAYTON Control Transformer, 200VA, 4.11 In. H 31EH79
- DAYTON Transformer, In 120V, Out 12/24V, 75VA 4MTN1
- DAYTON Control Transformer, 250VA, 277VAC 31EH71
- DAYTON Control Transformer, 1.5kVA, 12/24VAC 31EJ05
- DAYTON Control Transformer, 1kVA, 7.18 In. H 31EH08
- ACME ELECTRIC Transformer 1PH 7.5KVA 600-120/240 T2536151S
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 100 VA, 1 PH TR100VA001
- Dayton Power Distribution