- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog
Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (Discontinued)
Mfr # S1500X
Zoro # G4611056
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Honeywell Uvex
-
MFR #
S1500X
-
Zoro #
G4611056
- UPC # 603390130366
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No Foam Lining |
Frame Color | Black/Gray |
Series | Mercury |
Safety Glasses Frame Style | Half-Frame |
Temple Style | Non-Adjustable |
Photochromatic Lens | No |
Primary Lens Color | Clear |
Metal Detectable | No |
Temple Color | Black |
Primary Frame Color | Multi-Color |
X-Ray Dectectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Design | Wraparound |
X-Ray Detectable | No |
Arm Color | Black |
Application | General Purpose |
Includes No Lens Coatings | No |
Includes Padded Nose Piece | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Frame Type | Half-Frame |
Includes Anti-Static Lens Coating | No |
Includes Eye Socket Lining | No |
Ultra-Violet Scale Protection Designation | U6 |
Arm Tip Type | Non-Adjustable |
Includes Brow Lining | No |
Includes Anti-Fog Lens Coating | Yes |
Dielectric Protection | No |
Includes Polarized Lens Coating | No |
Includes Padded Arms | Yes |
Adjustable Nose Piece | Yes |
Frame Style | Wraparound |
Glasses Lens Coating | Anti-Fog ; Anti-Scratch |
Padding Locations | Padded Nose Piece ; Padded Arms |
Glasses Frame Style | Wraparound with Side Protection |
Description
Safety Glasses, Series Mercury(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010, CSA Z94.3