Zurn
3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain
Mfr # RD2150-SS3
Zoro # G4611153
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3"
- Material of Construction - Drains Cast Iron, Stainless Steel
- Color - Drains Blue
- Connection - Drains Push In
- Length (In.) 12
Explore More Products
- ZURN LC-C - Roof Drain Underdeck Clamp LC-C
- ZURN FD2254-NH2-R5-CP - Shower Drain FD2254-NH2-R5-CP
- ZURN 1-1/4 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap ZR361L-PC
- ZURN PVC, Strainer: Square, Floor Cleanout EZC-PV4-ST-SS
- ZURN 4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain RD2150-SS4
- ZURN JP1996-PRSDL - 2" Caulking Gasket JP1996-PRSDL
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate EZ2-PV3-ST
- ZURN PVC, Strainer: Square, Floor Cleanout EZC-PV3-ST
- ZURN PVC, Strainer: Round, Floor Cleanout EZC-PV3-R6
- GENOVA Canplas 193724 2-Way Cleanout Pipe Tee, 4 In, Hub, Pvc, White PVC 00448 0800HA
- DEARBORN BRASS Male Waste Connector, 1-1/4" 1004
- Zurn Drain Components