Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
24" Sweep Face Floor Sweep, Gray (Discontinued)
Mfr # FG9B1100GRAY
Zoro # G4612161
This Product is Discontinued
Key Features
- Sweep Face 24"
- Bristle Material Polypropylene
- Bristle Color Gray
- Block Material Plastic Foam
- Broom Application Any Surface