Shop Alternate Products
This Product is Discontinued
Irwin
Hex Die, High Carbon Steel, RH, 9mm-.75 (Discontinued)
Mfr # 6635
Zoro # G4612325
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M9x0.75
- Die Material Carbon Steel
- Die Thickness 3/8 in