Shop Alternate Products
This Product is Discontinued
Proline Series
1/4-Turn Stop, 3/4 In PF x 3/4 In PF (Discontinued)
Mfr # 644-144HC
Zoro # G4612361
This Product is Discontinued
Key Features
- Outlet Size 3/4"
- Inlet Size 3/4"
- Body Material Polysulfone
- Max. Pressure 250 psi
- Temp. Range 40 Degrees to 180 Degrees F