Zoro Select
Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish
Mfr # Z8884-HDG
Zoro # G4612501
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1 in
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8882-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8881-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8892-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish Z8927-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish Z8947G
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8895-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish Z8943-188
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/4 in Low Carbon Steel, Zinc Plated Finish Z8896-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish Z8738-ZN
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish BMN08
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish Z8937-ZN
- Zoro Select General Washers