Shop Alternate Products
This Product is Discontinued
Irwin
50" Bar Clamp High Impact Plastic Resin Handle and 3-3/4" Throat Depth (Discontinued)
Mfr # 2021450N
Zoro # G4613131
This Product is Discontinued
Key Features
- Handle Material High Impact Plastic Resin
- Throat Depth (In.) 3-3/4"
- Max. Jaw Opening (In.) 50"
- Spreading Range (In.) 9 to 58 5/8
- Capacity (In.) 50