Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
12 gal. Square Trash Can, Red, Steel (Discontinued)
Mfr # FGQST12EPLRD
Zoro # G4614876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 12 gal.
- Container Shape Square
- Color Red
- Material Steel
- Height 23"