Dill
Air Guage Checking Station, 21 X 11 In.
Mfr # 8500/DILL
Zoro # G4615755
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tire Inflation
- Includes Air Regulator, Block, Gauge, Pressure Reservoir, Tank Valve
- Material Plastic, Steel
- Color Red
- Range 0 to 160 psi
Explore More Products
- HALTEC Lock-On Air Chuck, Steel CH-340
- WESTWARD Inflator Gauge, 5 to 120 psi 2FDL1
- MILTON INDUSTRIES Extended-Reach Tire Inflator Gauge 517
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 6 oz. Bag, PK24 20470C
- LEGACY Flexzilla Chuck Inflator with 12" Hose AL2000FZ
- HALTEC High Pressure Inflating Connection, 3/16" 2755L
- MILTON INDUSTRIES Re-Calibratable Tire Pressure Service Gauge, Large Bore Dual Chuck, 10-160 PSI S-982C
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and w/o Internal Shut-off Valve T32
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock ES-314
- INTERSTATE PNEUMATICS Tire Inflator with Angled Tapered Chuck - Steel Braided Whip TF3135W
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.50 Oz., PK25 MC150N
- Dill Tire Inflation Kits