Metrovac
Pro Series 1.7-HP, 2-Speed Motor Toner Capable Vac/Blow w/Case
Mfr # MDV-3TCA
Zoro # G4616114
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 14 lb
- Vacuum Collection Type Disposable Bag
- Air Flow 100 cfm
Explore More Products
- METROVAC DataVac High Speed Vacuum / Blower Toner Capable MDV-3TA
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp VNB-72B
- METROVAC Vac N' Blo Hi Performance Hand Vac/Blower 105-105213
- METROVAC Vac 'N, Blo 4 HP Commercial Vacuum Cleaner 112-045014
- METROVAC Professional Evolution 2-Speed Full-Size Canister Vacuum/Blower System ADM4SNBF
- METROVAC MetroVac Vac 'N' Go 500-Watt Hi-Performance Hand Vac VM4B500
- METROVAC Car Vacuum, Hose L 5, 30 ft, Commercial 112-583523
- METROVAC MetroVac Evolution 500 Watt Hand Vac with Hose and Tools VM6SB500
- METROVAC Metrovac VM4B500 Black Powder Coated Vac' N Go High-Performance Hand Vac 105-105275
- BOBSWEEP bObsweep Pro Robot Vacuum Cleaner, Gold SJP110020
- MAKITA 18V LXT® Compact Vacuum XLC02ZB
- Metrovac Portable Vacuums