Shop Alternate Products
This Product is Discontinued
Siemens
12 AWG Stranded Microinverter Cable 3.3 ft. BK (Discontinued)
Mfr # ET1020830
Zoro # G4616796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 3.3 ft.
- Jacket Material Nylon
- Max. Voltage 208
- Phase 3