Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Drawstring Mesh Mesh Laundry Bag Red (Discontinued)
Mfr # LBG-01162
Zoro # G4617392
This Product is Discontinued
Key Features
- Laundry Bag Material Heavy Weight Polyester
- Overall Length 36"
- Overall Width 24"
- Laundry Bag Closure Drawstring
- Material Mesh