Redhat
24V DC 316 Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # EV8316G382V24/DCDD
Zoro # G4617794
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8262H210
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size EF8210G034
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size 8210B056
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/8 in Pipe Size 8262H129
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8262H208LF 24/DC
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size EF8342G001MS
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size EF8342G022
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size HT8210G054
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size 8345G001MO
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size 6200-B70-AAB2B
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F S211YF24N5EG5
- Redhat Valves