Square D
Surge Protection Device, 1 Phase, 120/240V
Mfr # HEPD80
Zoro # G4618844
$178.99
21% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 120/240V AC
- Max. Continuing Operating Voltage 150 V AC
- Voltage Protection Rating 1000V (L-L, N-G), 600V (L-N), 700V (L-G)
- Nominal Discharge Current 10 kA
Explore More Products
- SQUARE D Surge mod IMA-240kA-480Y/277VAC-3P MA4IMA24
- SQUARE D Surge Protect-40kA-240VAC delta-3P SDSA2040D
- SQUARE D Surge mod IMA-120kA-480Y/277VAC-3P MA4IMA12
- SQUARE D Surge Protection Device, 3 Phase, 600V TVS9HWA10X
- SQUARE D Surge Protect-EMA-240kA-240/120VAC SSP03EMA24
- SQUARE D Surge Protector 50Ka HEPD50
- SQUARE D SURGELOGIC TRANSIENT VOLTAGE 240KA 600V-AC SURGE SUPPRESSOR TVS8EBA24A
- SQUARE D Surge Protect-IMA-HL-120kA-480VA HL5IMA12C
- SQUARE D Surge Protection Device, 3 Phase, 120/208V HL2IMA24C
- CITEL Ac DIN Rail Protector, 240/120V, 3Ph Wye, 4W+G, 40Ka Imax, Ul1449 Type 4Ca DS44S-120
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White 501619
- Square D Surge Protectors