Keson
16 ft Tape Measure, 1 in Blade
Mfr # PGPRO1816V
Zoro # G4618914
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 16 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Measurement Type SAE
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
Explore More Products
- KESON 35 ft Tape Measures, 1 3/16 in Blade PG1835WIDEV
- KESON 200 ft./60m Tape Measure, 1/2 in Blade OTR-18M-200
- KESON 50 ft Tape Measure, 1/2 in Blade OTR-1810-50
- KESON 100 ft Tape Measure, 3/8 in Blade ST10018
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade OTRS10300H
- KESON 12 ft Tape Measure, 5/8 in Blade PGT1812V
- KESON 1 in x 25 ft Ultra Bright Blade Tape Measure PG1825UB
- KESON Rule Tape 200Ftx3/8In Fibergls OTR18200
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade SR-18-200
- KESON 100 ft/30m Tape Measure, 1/2 in Blade OTR-18M-100
- SHURTECH BRANDS 141x42 FBG Carp Tape 286373
- Keson Measuring and Layout Tools