This item is Discontinued.

G-Oil 2 Cycle Engine Oil, 3.2 Oz. 1151

2 Cycle Engine Oil, 3.2 Oz. (Discontinued)

  • Mfr # 1151
  • Zoro # G4620777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1151
Zoro #
G4620777
UPC #
811001011502
Country of Origin
Unknown

Dimensions

Size
3.2 oz
Container Size
3.2 oz

Details

Item
2-cycle engine oil
Color
Green
Container Type
Bottle
Specific Gravity
0.87 at 60 Degrees F
Standards
JASO-FC/ISO L-EDG and API, 2.1 ASTM D-5864
SAE Grade
40:1 Ration
Dropping Point
Not Specified
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
Flash Point
363 Degrees F
Pour Point
-11 Degrees F
Viscosity @ 40C
45.7
Four-Ball Wear
Not Specified
Application
2-Cycle Engines
Viscosity @ 100C
119
Base
Biodegradable

Description

2-Cycle Oil, Standards JASO-FC/ISO L-EDG and API, 2.1 ASTM D-5864, Color Green, Container Type Bottle, Flash Point 363 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -11 Degrees F, Specific Gravity 0.87 at 60 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.