Msa Safety
Anchrage Connctr Strap, Polyester, 36 In L
Mfr # SFP2267503
Zoro # G4622317
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 36 in
- Includes Instruction Manual
Explore More Products
- MSA SAFETY Cross Arm Strap, 28 in. L 10002820
- MSA SAFETY Anchorage Connector Strap, Galvnzed Cable SFP2267504
- MSA SAFETY Anchorage Sling, Nylon.72 In L SFP2267406
- MSA SAFETY Anchor Connector Sling 10001609
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr 10042792
- MSA SAFETY Anchorage Connector, Galvanized Steel SFPRS6000
- MSA SAFETY Vacuum Pad 15080-00
- MSA SAFETY Anchor Connector Strap 10042794
- MSA SAFETY Anchor Connector Sling SFP3267508
- SAFEWAZE 15' Reinforced Cross Arm Strap FS810-15
- 3M Anchor, Silver 2104816
- Msa Safety Fall Protection