Dasco Pro
Roll Pin Punch, 1/8 Tip x 4" L
Mfr # 253
Zoro # G4622703
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Design 1-piece
- Characteristics Tip has a Rounded Nib to Help Center Tip with Pin
Explore More Products
- DASCO PRO Prick Punch, 1/4 Tip x 4" L 539
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS 606-0
- DASCO PRO Drift Punch, 1/4 Tip x 10" L 606
- DASCO PRO Drift Punch, 3/16 Tip x 9" L 603
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L 540
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L 582
- DASCO PRO Prick Punch, 516 in Tip, 412 in L, HCS 540-0
- DASCO PRO Pin Punch, 116 in Tip, 412 in L, HCS 592-0
- DASCO PRO DASCO PRO 11 Roll Pin Punch Kit, HCS, 6-Piece 11
- WESTWARD Transfer Punch, 51/64 In Tip, 4-7/8 In L 22N833
- WARWOOD TOOL 516 Tip Bull Pin 33820
- Dasco Pro Cutting and Shaping Tools