Shop Alternate Products
This Product is Discontinued
Swingline
Electric Stapler, 1/2 In., Black (Discontinued)
Mfr # S7050201A
Zoro # G4622922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheet Capacity 25
- Throat Depth 1/2"
- Color Black
- Length 9-3/5"
- Width 5-1/4"