Shop Alternate Products
This Product is Discontinued
Schneider Electric
Push Button operator, 30 mm, Green (Discontinued)
Mfr # 9001KR9GM94
Zoro # G4623062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Maintained Push / Maintained Pull
- Size 30 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head