Channellock
Adj. Wrench, 10", 1-13/32" Cap., Chrome
Mfr # 810WCB
Zoro # G4623674
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features Handles for Durability and Comfort
- Insulated / Uninsulated Uninsulated
Explore More Products
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Black 804N
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 10" 810PW
- CHANNELLOCK WR ADJUSTABLE 6" WIDE AZZ CB CL6SWCB
- CHANNELLOCK Adj. Wrench, 6", 1-5/16" Cap., Chrome 6WCB
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black 810NW
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME CL804
- CHANNELLOCK Adj Wrench 10 10WCB
- CHANNELLOCK 824 24" Adj Wrench 824
- CHANNELLOCK Wrench, Adjustable, Slim Jaw, 6" 6SWCB
- MIGHTY MAXX Wrench Adjustable 6in 083-11106
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome 1NYA6
- Channellock Wrenches