Telemecanique Sensors
Rectngulr Proximity Sensor, Indctiv, NO/NC
Mfr # XS7C4A1MPN12
Zoro # G4623787
$179.69
5% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC XS8D1A1MAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO XS230SAPAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO XS508B1PAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO XS230BLPAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO XS630B1NAM12
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options XS630B1MAL5
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L34mm-PPS - XS4P18PC410
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-Brss XS618B1DAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1.5mm, NPN, NO XS508B1NAM8
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round PRCM12-4DP
- EATON Proximity Sensor, PNP, 12mm Detect Dist. E57G-18UPN12-Q
- Telemecanique Sensors Sensors