Zoro Select

Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel


$4.09
/ea
Sold in multiples of 3 for $12.27

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Thread Size M4-0.70
  • Shoulder Diameter 5 mm
  • Head Type Standard
  • Drive Type Hex
See all product information